This product requires certification to purchase.

1/2 in. 2000# Galvanized Threaded Tee Forged Steel A105

1/2 in. 2000# Galvanized Threaded Tee Forged Steel A105

  • Fast #
  • Part #GFS2TTD
  • Item #7688242
  • Manufacturer Part #GFS2TTD
4.4 out of 5 Customer Rating

1/2 in. 2000# Galvanized Threaded Tee Forged Steel A105

  • Fast #
  • Part #GFS2TTD
  • Item #7688242
  • Manufacturer Part #GFS2TTD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Size 3:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
2000#
UL Listed:
No