This product requires certification to purchase.

1/2 in. 3000# 316L Stainless Steel Threadolet

1/2 in. 3000# 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS6LFLATD
  • Item #1236364
  • Manufacturer Part #TOLS6LFLATD
4.2 out of 5 Customer Rating

1/2 in. 3000# 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS6LFLATD
  • Item #1236364
  • Manufacturer Part #TOLS6LFLATD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
3000#
UL Listed:
No