This product requires certification to purchase.

1/2 in. 3000# SS 316L SW 90 Elbow Stainless Steel Socket Weld

1/2 in. 3000# SS 316L SW 90 Elbow Stainless Steel Socket Weld

  • Fast #
  • Part #IS6L3S9D
  • Item #105806
  • Manufacturer Part #SW3601D-08
5 out of 5 Customer Rating

1/2 in. 3000# SS 316L SW 90 Elbow Stainless Steel Socket Weld

  • Fast #
  • Part #IS6L3S9D
  • Item #105806
  • Manufacturer Part #SW3601D-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 80 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11
ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
781889113110