1/2 in. 304 Stainless Steel Welded Tubing
1/2 in. 304 Stainless Steel Welded Tubing
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1/2
- UL Listed:
- No
- Wall Thickness:
- 0.035 in