This product requires certification to purchase.

1/2 in. 316L Stainless Steel End Cap

1/2 in. 316L Stainless Steel End Cap

  • Fast #
  • Part #C16W08T10
  • Item #7572720
  • Manufacturer Part #16W08T10
3.7 out of 5 Customer Rating

1/2 in. 316L Stainless Steel End Cap

  • Fast #
  • Part #C16W08T10
  • Item #7572720
  • Manufacturer Part #16W08T10
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Average surface roughness of 25 µin / 0.63 µm Ra
  • High quality ASTM 269 and ASTM 270 316L SS tubing
  • Controlled sulfur for consistent weldability
  • Exceeds CFOS CGA G4.1 cleaning
  • Fully passivated with nitric acid
  • Rinsed with DI water, purged with filtered nitrogen, capped and individually bagged in heat sealed polyethylene
  • Used for analyzer sample lines, O2 piping (CFOS), medical gas distribution and vent lines
  • Cleaned to ASTM G93-96 Level A
  • Requires Certification

Specifications

ASTM:
ASTM 269, ASTM 270, ASTM G-93-96 Level A
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
End Cap
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic