1/2 in. 316L Stainless Steel Seamless Tube
1/2 in. 316L Stainless Steel Seamless Tube
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2
- UL Listed:
- No
- Wall Thickness:
- 0.083 in