1/2 in. Black Malleable Iron Lock Nut
1/2 in. Black Malleable Iron Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 150 Pallet: 26550-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Malleable iron construction for strength and durability
- Manufactured to ASME B16.3 standards with ASTM A197 malleable iron material
- Used to lock threaded fittings firmly in place and resist vibration-related loosening
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.3
- Application:
- Commercial, Industrial
- Coating:
- Black
- Drive Type:
- Hex
- End Connection 1:
- FNPT
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Locknut
- Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 690291036941
- Width:
- 1-9/50 in