This product requires certification to purchase.

1/2 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

1/2 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA5380D
  • Item #19645
  • Manufacturer Part #GBPPEA5380D
4.6 out of 5 Customer Rating

1/2 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA5380D
  • Item #19645
  • Manufacturer Part #GBPPEA5380D
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 2520
Looking for compatible parts?
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1/2
Pressure Class:
700 psi
Schedule Class:
80
Wall Thickness:
0.147 in