This product requires certification to purchase.

1/2 in. Bronze NPT Swing Check Valve

1/2 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #NT413YLFD
  • Item #3918529
  • Manufacturer Part #NL740X6
4.4 out of 5 Customer Rating
Brand image

1/2 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #NT413YLFD
  • Item #3918529
  • Manufacturer Part #NL740X6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • The lead-free Apollo® model 163S-LF (61YLF series) swing check provides a reliable, long lasting
  • Dezincification resistant bronze construction
  • Renewable bronze seat disc
  • 100% factory tested per MSS SP-139
  • Y pattern valve
  • Lead-free
  • ARRA compliant
  • Cast, machined and assembled in the USA
  • NPT connection
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM B-283 C69300, ASTM B-584 C87850
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
2-31/100
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/25
MSS:
MSS SP-139
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Commercial, Residential
UPC:
039923309990
Valve Body Material:
Silicon Bronze
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.55
Width:
1-2/5