1/2 in. Buna-N Gasket in Black

You last purchased this on
 

1/2 in. Buna-N Gasket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

1/2 in. Buna-N Gasket in Black

  • Fast #
  • Part #FNW40MPUD
  • Item #4830797
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • FDA Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter - Inside 1:
39/100 in
Diameter - Outside:
86/100 in
Fits Pipe Size:
1/2 in
Fitting Type:
Clamp Gasket
Material:
Rubber
Material Type:
Buna-N
Origin:
Global
Temperature Range:
-35 to 250 Deg F
Weight:
0.002 lb