This product requires certification to purchase.

1/2 in. Butt Weld Schedule 40 Long Radius Global 316L Stainless Steel 90 Degree Elbow

1/2 in. Butt Weld Schedule 40 Long Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LW9D
  • Item #80757
  • Manufacturer Part #IS46LW9D
3.8 out of 5 Customer Rating

1/2 in. Butt Weld Schedule 40 Long Radius Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS46LW9D
  • Item #80757
  • Manufacturer Part #IS46LW9D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 11958
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ANSI
ANSI B16.9
Application
Residential
ASTM
ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
781889114131