1/2 in. Carbon Steel Threaded Flange ASTM A105 Domestic
1/2 in. Carbon Steel Threaded Flange ASTM A105 Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
- ASTM:
- ASTM A105
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Flange Type:
- Tank
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 806089001224
- Weight:
- 0.08