This product requires certification to purchase.

1/2 in. Cast Copper x Copper High Set Coupling

1/2 in. Cast Copper x Copper High Set Coupling

  • Fast #
  • Part #CCHEHCD
  • Item #795184
  • Manufacturer Part #B213750
4.3 out of 5 Customer Rating

1/2 in. Cast Copper x Copper High Set Coupling

  • Fast #
  • Part #CCHEHCD
  • Item #795184
  • Manufacturer Part #B213750
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 32000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast Copper
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Fits Pipe Size
1/2 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CCHEHCD
UPC
039923382429