1/2 in. Cast Iron Log Lighter Bar
1/2 in. Cast Iron Log Lighter Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Log lighter bar
- Ledged design to eliminate falling ashes from blocking orifices
Documents
Specifications
- Brand Model Compatibility:
- Log Lighter Valves
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Log Lighter Bar
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas
- UPC:
- 690043022581
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in