1/2 in. Copper 90° Elbow (Ftg x Ftg)
1/2 in. Copper 90° Elbow (Ftg x Ftg)
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 40000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Copper is unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Copper is Nonflammable
- Copper is biostatic and inhibits bacterial growth on its surface
- Copper is lightweight, strong and corrosion resistant
Documents
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923314604