This product requires certification to purchase.

1/2 in. Copper Union

1/2 in. Copper Union

  • Fast #
  • Part #CUD
  • Item #329
  • Manufacturer Part #9256400
5 out of 5 Customer Rating

1/2 in. Copper Union

  • Fast #
  • Part #CUD
  • Item #329
  • Manufacturer Part #9256400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    19  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • The union features solder cups.
  • These fittings are used to allow repair to the line without damage
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-11/25 in
Pressure - Maximum
722 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Union
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
039923335807