This product requires certification to purchase.

1/2 in. CPVC Schedule 80 90° Threaded Elbow

1/2 in. CPVC Schedule 80 90° Threaded Elbow

  • Fast #
  • Part #CP80T9D
  • Item #88369
  • Manufacturer Part #059208
4.5 out of 5 Customer Rating

1/2 in. CPVC Schedule 80 90° Threaded Elbow

  • Fast #
  • Part #CP80T9D
  • Item #88369
  • Manufacturer Part #059208
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 10845
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec 90° Elbow Fpt x Fpt
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Threaded
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM F-437
Application:
Waterworks, Semiconductor, Pharmaceutical
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454592087