1/2 in. CPVC Schedule 80 MPT Plug
1/2 in. CPVC Schedule 80 MPT Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 24100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Xirtec Plug Mpt
- Manufacturer may vary by location
- Material Type: CPVC
- Connection: Threaded
- Schedule: 80
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-437
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- Type:
- CP80TPD
- UPC:
- 622454593633