1/2 in. Cup Female Sweat Rolled Stop Copper Coupling
1/2 in. Cup Female Sweat Rolled Stop Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 16000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 1-1/10 in
- Material:
- Wrot Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685768205791