This product requires certification to purchase.

1/2 in. Elastomer Diaphragm Valve

1/2 in. Elastomer Diaphragm Valve

  • Fast #
  • Part #PNEN963D
  • Item #7572244
  • Manufacturer Part #.05-N-EN-963
4.8 out of 5 Customer Rating

1/2 in. Elastomer Diaphragm Valve

  • Fast #
  • Part #PNEN963D
  • Item #7572244
  • Manufacturer Part #.05-N-EN-963
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
150 psig
Valve Size
1/2 in
Characteristics & Features
Material
Rubber
Material Type
Elastomer
Media
Gas
Valve Type
Diaphragm Valve