This product requires certification to purchase.

1/2 in. Female 150# Black Malleable Iron Extension Piece

1/2 in. Female 150# Black Malleable Iron Extension Piece

  • Fast #
  • Part #BMIEPD
  • Item #466942
  • Manufacturer Part #0310095005
5 out of 5 Customer Rating

1/2 in. Female 150# Black Malleable Iron Extension Piece

  • Fast #
  • Part #BMIEPD
  • Item #466942
  • Manufacturer Part #0310095005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4-3/50 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Coupling
Material
Malleable Iron
Schedule Class
40
Warranty & Product Information
ASME
ASME B16.14, ASME B16.3, ASME B16.40
ASTM
ASTM A-153, ASTM A-197
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291361852