This product requires certification to purchase.

1/2 in. FNPT Brass Union

1/2 in. FNPT Brass Union

  • Fast #
  • Part #IBR250UD
  • Item #1335613
  • Manufacturer Part #X190-08
4.9 out of 5 Customer Rating

1/2 in. FNPT Brass Union

  • Fast #
  • Part #IBR250UD
  • Item #1335613
  • Manufacturer Part #X190-08
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.15
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2 in
Material:
Brass
Maximum Temperature:
400
Origin:
Global
Pressure - Maximum:
400 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-20 to 400 Deg F
Type:
IBR250UD
UPC:
671404084158