This product requires certification to purchase.

1/2 in. FNPT Chrome Plated Brass Coupling

1/2 in. FNPT Chrome Plated Brass Coupling

  • Fast #
  • Part #CHCD
  • Item #8580
  • Manufacturer Part #C111-08
3.4 out of 5 Customer Rating

1/2 in. FNPT Chrome Plated Brass Coupling

  • Fast #
  • Part #CHCD
  • Item #8580
  • Manufacturer Part #C111-08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Merit's brass fittings are cast from "red brass" and have a steam and pressure rating of 125 psi and a WOG (water, oil & gas) rating of 200 psi.
  • Cast brass fittings offer good corrosion resistance and are excellent for use with water for myriad of plumbing and heating applications.
  • The relative softness of brass ensures a tight seal and easy installation and can be used interchangeably with copper where heavier walls are required.
  • import brass fittings comply with the following standards: Materials - ASTM B584-00, Dimensions - ANSI B16.15, Unions WW-U-516B, Flanges - ANSI B16.24, Threads - ANSI/ASME B1.20.1
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-16.15
ASTM
ASTM B-584, ASTM B-456
NSF Certified
No
Origin
Global
UPC
671404058463