This product requires certification to purchase.

1/2 in. FNPT x MNPT 150# Black Malleable Iron Tee

1/2 in. FNPT x MNPT 150# Black Malleable Iron Tee

  • Fast #
  • Part #BSTD
  • Item #304826
  • Manufacturer Part #0310062005
5 out of 5 Customer Rating

1/2 in. FNPT x MNPT 150# Black Malleable Iron Tee

  • Fast #
  • Part #BSTD
  • Item #304826
  • Manufacturer Part #0310062005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120 Pallet: 3240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connection 3
FPT
End Connections
FPT x MPT x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
UL Listed
Yes
UPC
690291025259