This product requires certification to purchase.

1/2 in. FPT 150# Black Malleable Iron Coupling

1/2 in. FPT 150# Black Malleable Iron Coupling

  • Fast #
  • Part #IBCRLD
  • Item #7899692
  • Manufacturer Part #4316001800
5 out of 5 Customer Rating

1/2 in. FPT 150# Black Malleable Iron Coupling

  • Fast #
  • Part #IBCRLD
  • Item #7899692
  • Manufacturer Part #4316001800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-17/50 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Coupling
Material
Malleable Iron
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-197
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
092201313683