1/2 in. FPT 200# Relief Valve
1/2 in. FPT 200# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Pressure Class:
- 200#
- Recommended Valve Application:
- Air
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve