This product requires certification to purchase.

1/2 in. Galvanized Steel Hex Nut

1/2 in. Galvanized Steel Hex Nut

  • Fast #
  • Part #SSGHNHDD
  • Item #3973120
  • Manufacturer Part #SGHNHDD
4.2 out of 5 Customer Rating

1/2 in. Galvanized Steel Hex Nut

  • Fast #
  • Part #SSGHNHDD
  • Item #3973120
  • Manufacturer Part #SGHNHDD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
1/2 in
Drive Type:
Hex
IAPMO Listed:
No
Material:
Steel
Product Type:
Heavy Hex Nut
Size:
1/2 in