This product requires certification to purchase.

1/2 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow

1/2 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow

  • Fast #
  • Part #S1413005
  • Item #1580055
  • Manufacturer Part #1413-005
3.1 out of 5 Customer Rating

1/2 in. Insert x MIPT Barbed Straight PVC 90 Degree Elbow

  • Fast #
  • Part #S1413005
  • Item #1580055
  • Manufacturer Part #1413-005
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61-G
Application
Polyethylene Pipe, Schedule 40 Pipe
ASTM
ASTM D-2609
FM Approved
No
NSF
NSF 14, NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211106112