This product requires certification to purchase.

1/2 in. MNPT Brass Square Head Cored Plug

1/2 in. MNPT Brass Square Head Cored Plug

  • Fast #
  • Part #BRLFCPLUGD
  • Item #3880001
  • Manufacturer Part #NL117-08
5 out of 5 Customer Rating

1/2 in. MNPT Brass Square Head Cored Plug

  • Fast #
  • Part #BRLFCPLUGD
  • Item #3880001
  • Manufacturer Part #NL117-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • 125#
  • Threaded
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
ASME:
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM 584-06A
Clean Bagged:
No
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Square Head, Cored, Plug
Height:
23/25
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-20 to 400 Deg F
UPC:
671404124694
Weight:
0.11