This product requires certification to purchase.

1/2 in. MPT Schedule 80 CPVC Plug

1/2 in. MPT Schedule 80 CPVC Plug

  • Fast #
  • Part #S850005C
  • Item #4486353
  • Manufacturer Part #850-005C
4 out of 5 Customer Rating

1/2 in. MPT Schedule 80 CPVC Plug

  • Fast #
  • Part #S850005C
  • Item #4486353
  • Manufacturer Part #850-005C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MIPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211186145