This product requires certification to purchase.

1/2 in. MPT x FPT HDPE 90 Degree Elbow

1/2 in. MPT x FPT HDPE 90 Degree Elbow

  • Fast #
  • Part #SMS412005
  • Item #55868
  • Manufacturer Part #MS412-005
5 out of 5 Customer Rating

1/2 in. MPT x FPT HDPE 90 Degree Elbow

  • Fast #
  • Part #SMS412005
  • Item #55868
  • Manufacturer Part #MS412-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1498
Application:
Irrigation
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211904732