This product requires certification to purchase.

1/2 in. MPT x Socket Schedule 40 PVC Adapter

Spears® Manufacturing Company

1/2 in. MPT x Socket Schedule 40 PVC Adapter

  • Fast #
  • Part #S436005
  • Item #4486463
  • Manufacturer Part #436-005
5 out of 5 Customer Rating
Spears® Manufacturing Company

1/2 in. MPT x Socket Schedule 40 PVC Adapter

  • Fast #
  • Part #S436005
  • Item #4486463
  • Manufacturer Part #436-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
Yes
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
1-17/32
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211162569