1/2 in. NPS Stainless Steel O-Let (20 Pack)
1/2 in. NPS Stainless Steel O-Let (20 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Grooveolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 20
- UL Listed:
- No