This product requires certification to purchase.

1/2 in. NPT 1000# 316 Stainless Steel Barstock Coupling

1/2 in. NPT 1000# 316 Stainless Steel Barstock Coupling

  • Fast #
  • Part #IS6BSTHC1MSP114D
  • Item #1314387
  • Manufacturer Part #611BH-08
3.4 out of 5 Customer Rating

1/2 in. NPT 1000# 316 Stainless Steel Barstock Coupling

  • Fast #
  • Part #IS6BSTHC1MSP114D
  • Item #1314387
  • Manufacturer Part #611BH-08
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400 Pallet: 20400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404039158