This product requires certification to purchase.

1/2 in. NPT Brass Test Plug

1/2 in. NPT Brass Test Plug

  • Fast #
  • Part #P710D
  • Item #1262009
  • Manufacturer Part #710
5 out of 5 Customer Rating

1/2 in. NPT Brass Test Plug

  • Fast #
  • Part #P710D
  • Item #1262009
  • Manufacturer Part #710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Test Plug
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov