This product requires certification to purchase.

1/2 in. Plain End Seamless Schedule 80 Stainless Steel Pipe

1/2 in. Plain End Seamless Schedule 80 Stainless Steel Pipe

  • Fast #
  • Part #GSSP84LD-B
  • Item #4400467
  • Manufacturer Part #GSSP84LD-B
4.2 out of 5 Customer Rating

1/2 in. Plain End Seamless Schedule 80 Stainless Steel Pipe

  • Fast #
  • Part #GSSP84LD-B
  • Item #4400467
  • Manufacturer Part #GSSP84LD-B
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
1/2 in
Schedule Class:
80