This product requires certification to purchase.

1/2 in. Plastic Regular Port Union Threaded 235# Ball Valve

1/2 in. Plastic Regular Port Union Threaded 235# Ball Valve

  • Fast #
  • Part #S2329005
  • Item #230658
  • Manufacturer Part #2329-005
3.3 out of 5 Customer Rating

1/2 in. Plastic Regular Port Union Threaded 235# Ball Valve

  • Fast #
  • Part #S2329005
  • Item #230658
  • Manufacturer Part #2329-005
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
5-3/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical, Industrial, Potable Water
UL Listed:
No
UPC:
054211506004
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
1.05 lb