This product requires certification to purchase.

1/2 in. Plastic Socket Weld Swing Check Valve

1/2 in. Plastic Socket Weld Swing Check Valve

  • Fast #
  • Part #SS152005
  • Item #3690802
  • Manufacturer Part #S1520-05
4.5 out of 5 Customer Rating

1/2 in. Plastic Socket Weld Swing Check Valve

  • Fast #
  • Part #SS152005
  • Item #3690802
  • Manufacturer Part #S1520-05
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
2-1/8 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
4-3/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Schedule Class:
40
UL Listed:
No
UPC:
054211988602
Valve Body Material:
Plastic
Valve Body Style:
Swing
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.19 lb