This product requires certification to purchase.

1/2 in. Plastic Standard Port Socket Weld 235# Ball Valve

1/2 in. Plastic Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2132005
  • Item #308054
  • Manufacturer Part #2132-005
5 out of 5 Customer Rating

1/2 in. Plastic Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2132005
  • Item #308054
  • Manufacturer Part #2132-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Heavy bodied PVC or CPVC: Construction, silicone free assembly Spears® compact ball valves never rust, scale, or pit, providing exceptional chemical and corrosion resistance. Assembled with water soluble, silicone free lubricant
  • PTFE ball seats: Spears® PTFE floating seat design reduces seat wear for extended valve life, smooth operation, and bubble-tight shut-off. 100% factory tested
  • EPDM or FKM o-ring options: Choice of high grade, abrasion resistant EPDM or FKM elastomer o-rings allows application specific selection for optimum chemical resistance
  • High impact polypropylene handle: Features double-stop engagement and exhibits excellent resistance to most chemical environments
  • Full schedule 80 bore: In full open position, full bore virtually eliminates pressure drop, providing optimum flow
  • Safe-T-Shear® stem: Developed to help prevent line fluids from leaking out in the event of ball valve stem damage. Engineered for high strength, the stem incorporates a special shear point to control accidental breakage
  • Suitable for vacuum service: Spears® compact ball valves are tested at 26 in. Hg vacuum for one hour with less than 1 in. Hg loss
  • NSF® listed for potable water: All EPDM valves are NSF® listed for potable water use
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
3-1/4 in
Pressure Class
235#
Valve Size
1/2 in
Weight
0.25 lb
Characteristics & Features
Clean Bagged
No
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
FKM, PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ASTM
ASTM D-1784, ASTM F-1970
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
MA Approved
No
NSF Certified
Yes
Recommended Valve Application
Chemical Processing, Gas, Industrial, Water
UL Listed
No
UPC
054211500309