This product requires certification to purchase.

1/2 in. PVC Schedule 40 Coupling

1/2 in. PVC Schedule 40 Coupling

  • Fast #
  • Part #P40SCD
  • Item #46940
  • Manufacturer Part #PVC 02100 0600
5 out of 5 Customer Rating

1/2 in. PVC Schedule 40 Coupling

  • Fast #
  • Part #P40SCD
  • Item #46940
  • Manufacturer Part #PVC 02100 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 14400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    38  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Pressure, DWV Systems
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
1-7/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942037599