This product requires certification to purchase.

1/2 in. PVC Schedule 40 FPT x MPT Riser Extension

1/2 in. PVC Schedule 40 FPT x MPT Riser Extension

  • Fast #
  • Part #P40FMRED
  • Item #835914
  • Manufacturer Part #PVC 02103 0600
3.9 out of 5 Customer Rating

1/2 in. PVC Schedule 40 FPT x MPT Riser Extension

  • Fast #
  • Part #P40FMRED
  • Item #835914
  • Manufacturer Part #PVC 02103 0600
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 18000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC SCH 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Riser Extension
IAPMO Listed:
No
Length:
2-63/1000 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942081837