This product requires certification to purchase.

1/2 in. PVC Schedule 80 Coupling

1/2 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SCD
  • Item #38795
  • Manufacturer Part #PVC 08100 1000
5 out of 5 Customer Rating

1/2 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SCD
  • Item #38795
  • Manufacturer Part #PVC 08100 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
1-469/500 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
850 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
No
UPC:
611942053353
Weight:
0.064 lb