This product requires certification to purchase.

1/2 in. PVC Schedule 80 Flange

1/2 in. PVC Schedule 80 Flange

  • Fast #
  • Part #P80SFD
  • Item #45664
  • Manufacturer Part #PVC 08500 1000
4.6 out of 5 Customer Rating

1/2 in. PVC Schedule 80 Flange

  • Fast #
  • Part #P80SFD
  • Item #45664
  • Manufacturer Part #PVC 08500 1000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3600
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Dark grey pipe and fittings with black ink print
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • Available in 10' and 20' lengths
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Flanged x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
510 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942093328