This product requires certification to purchase.

1/2 in. Sch. 10 SS 304L A312 Welded Pipe

1/2 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP14LD
  • Item #79032
  • Manufacturer Part #GSP14LD
3.2 out of 5 Customer Rating

1/2 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP14LD
  • Item #79032
  • Manufacturer Part #GSP14LD
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 10
  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1/2 in
Pipe Wall Type
Welded
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Global
UL Listed
No