1/2 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel
1/2 in. Sch. 40 Alloy 20 Seamless Pipe Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-20
- Material:
- Stainless Steel
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2
- Schedule Class:
- 40