This product requires certification to purchase.

1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LD
  • Item #229706
  • Manufacturer Part #GSSP44LD
5 out of 5 Customer Rating

1/2 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LD
  • Item #229706
  • Manufacturer Part #GSSP44LD
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1/2 in
Pipe Wall Type
Seamless
Schedule Class
40
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No