This product requires certification to purchase.

1/2 in. Sch. 40 SS 304L A312 Welded Pipe

1/2 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44LD
  • Item #79053
  • Manufacturer Part #GSP44LD
3.5 out of 5 Customer Rating

1/2 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44LD
  • Item #79053
  • Manufacturer Part #GSP44LD
3.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Bundle: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 40
  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Application:
Fire Protection
Coating:
Galvanized, Stainless, Zinc Plated
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1/2 in
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.109 in
Weight:
0.86 lb