1/2 in. Sch. 80 PVC FIPT Tee Threaded
1/2 in. Sch. 80 PVC FIPT Tee Threaded
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
- Application:
- Potable Water Systems
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connection 3:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 9001:2015
- Length:
- 2-15/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Temperature Range:
- Up to 200 Deg F
- Weight:
- 0.11 lb