This product requires certification to purchase.

1/2 in. Sch. 80 PVC Threaded 90 Elbow

1/2 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #P80T9D
  • Item #37651
  • Manufacturer Part #808-005
4.3 out of 5 Customer Rating

1/2 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #P80T9D
  • Item #37651
  • Manufacturer Part #808-005
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
MPT
End Connection 2
FPT
End Connections
FIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
425 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Dark Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942075966