1/2 in. Sch. 80 SS 304L A312 Welded Pipe

You last purchased this on
 

1/2 in. Sch. 80 SS 304L A312 Welded Pipe

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Sch. 80 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP84LD
  • Item #1314452
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
1/2 in
Schedule Class:
80